
- 0.75 HP
- 1200 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
Rotation | Bi-Directional |
Enclosure | TEFC |
RPM | 1200 rpm |
Service Factor | 1 |
Voltage Rating | 230 |
Phase | Single Phase |
Frame | 90 |
No. of Poles | 6 |
Weight | 36.0 LB |

Rotation | Bi-Directional |
Enclosure | TEFC |
RPM | 1200 rpm |
Service Factor | 1 |
Voltage Rating | 230 |
Phase | Single Phase |
Frame | 90 |
No. of Poles | 6 |
Weight | 36.0 LB |