
- 1.5 HP
- 1800 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
Rotation | Bi-Directional |
Frame | 90 |
Service Factor | 1 |
Enclosure | TEFC |
Voltage Rating | 115 |
No. of Poles | 4 |
Phase | Single Phase |
RPM | 1800 rpm |
Weight | 35.0 LB |

Rotation | Bi-Directional |
Frame | 90 |
Service Factor | 1 |
Enclosure | TEFC |
Voltage Rating | 115 |
No. of Poles | 4 |
Phase | Single Phase |
RPM | 1800 rpm |
Weight | 35.0 LB |