
- 0.5 HP
- 1200 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
No. of Poles | 6 |
RPM | 1200 rpm |
Phase | Single Phase |
Enclosure | TEFC |
Frame | 80 |
Service Factor | 1 |
Voltage Rating | 115 |
Rotation | Bi-Directional |
Weight | 23.0 LB |

No. of Poles | 6 |
RPM | 1200 rpm |
Phase | Single Phase |
Enclosure | TEFC |
Frame | 80 |
Service Factor | 1 |
Voltage Rating | 115 |
Rotation | Bi-Directional |
Weight | 23.0 LB |