
- 0.35 HP
- 1200 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
Phase | Single Phase |
Enclosure | TEFC |
RPM | 1200 rpm |
Frame | 80 |
No. of Poles | 6 |
Voltage Rating | 115 |
Rotation | Bi-Directional |
Service Factor | 1 |
Weight | 19.0 LB |

Phase | Single Phase |
Enclosure | TEFC |
RPM | 1200 rpm |
Frame | 80 |
No. of Poles | 6 |
Voltage Rating | 115 |
Rotation | Bi-Directional |
Service Factor | 1 |
Weight | 19.0 LB |