- 0.75 HP
- 3600 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
| Service Factor | 1 |
| Phase | Single Phase |
| No. of Poles | 2 |
| Frame | 71 |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| RPM | 3600 rpm |
| Voltage Rating | 115 |
| Weight | 20.0 LB |
| Service Factor | 1 |
| Phase | Single Phase |
| No. of Poles | 2 |
| Frame | 71 |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| RPM | 3600 rpm |
| Voltage Rating | 115 |
| Weight | 20.0 LB |