
- 0.5 HP
- 1800 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
No. of Poles | 4 |
Phase | Single Phase |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Service Factor | 1 |
Enclosure | TEFC |
Voltage Rating | 115 |
Frame | 71 |
Weight | 20.0 LB |

No. of Poles | 4 |
Phase | Single Phase |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Service Factor | 1 |
Enclosure | TEFC |
Voltage Rating | 115 |
Frame | 71 |
Weight | 20.0 LB |