
- 0.33 HP
- 1800 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
Enclosure | TEFC |
No. of Poles | 4 |
RPM | 1800 rpm |
Phase | Single Phase |
Voltage Rating | 230 |
Frame | 71 |
Service Factor | 1 |
Rotation | Bi-Directional |
Weight | 17.0 LB |

Enclosure | TEFC |
No. of Poles | 4 |
RPM | 1800 rpm |
Phase | Single Phase |
Voltage Rating | 230 |
Frame | 71 |
Service Factor | 1 |
Rotation | Bi-Directional |
Weight | 17.0 LB |