
- 0.5 HP
- 3600 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
Service Factor | 1 |
Frame | 71 |
No. of Poles | 2 |
RPM | 3600 rpm |
Enclosure | TEFC |
Phase | Single Phase |
Rotation | Bi-Directional |
Voltage Rating | 115 |
Weight | 17.0 LB |

Service Factor | 1 |
Frame | 71 |
No. of Poles | 2 |
RPM | 3600 rpm |
Enclosure | TEFC |
Phase | Single Phase |
Rotation | Bi-Directional |
Voltage Rating | 115 |
Weight | 17.0 LB |