
- 0.25 HP
- 3600 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
RPM | 3600 rpm |
No. of Poles | 2 |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 63 |
Enclosure | TEFC |
Voltage Rating | 115 |
Service Factor | 1 |
Weight | 12.0 LB |

RPM | 3600 rpm |
No. of Poles | 2 |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 63 |
Enclosure | TEFC |
Voltage Rating | 115 |
Service Factor | 1 |
Weight | 12.0 LB |