
- 0.33 HP
- 3600 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
Enclosure | TEFC |
Frame | 63 |
Rotation | Bi-Directional |
Service Factor | 1 |
Phase | Single Phase |
No. of Poles | 2 |
RPM | 3600 rpm |
Voltage Rating | 115 |
Weight | 13.0 LB |

Enclosure | TEFC |
Frame | 63 |
Rotation | Bi-Directional |
Service Factor | 1 |
Phase | Single Phase |
No. of Poles | 2 |
RPM | 3600 rpm |
Voltage Rating | 115 |
Weight | 13.0 LB |