
- 0.25 HP
- 1800 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
Phase | Single Phase |
Voltage Rating | 115 |
Enclosure | TEFC |
RPM | 1800 rpm |
Frame | 63 |
Service Factor | 1 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 12.0 LB |

Phase | Single Phase |
Voltage Rating | 115 |
Enclosure | TEFC |
RPM | 1800 rpm |
Frame | 63 |
Service Factor | 1 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 12.0 LB |