
- 0.15 HP
- 1800 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
RPM | 1800 rpm |
No. of Poles | 4 |
Service Factor | 1 |
Phase | Single Phase |
Enclosure | TEFC |
Frame | 63 |
Voltage Rating | 230 |
Rotation | Bi-Directional |
Weight | 10.0 LB |

RPM | 1800 rpm |
No. of Poles | 4 |
Service Factor | 1 |
Phase | Single Phase |
Enclosure | TEFC |
Frame | 63 |
Voltage Rating | 230 |
Rotation | Bi-Directional |
Weight | 10.0 LB |