
- 1.5 HP
- 1200 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
Enclosure | TEFC |
No. of Poles | 6 |
Phase | Single Phase |
Frame | 100 |
Service Factor | 1 |
Rotation | Bi-Directional |
RPM | 1200 rpm |
Voltage Rating | 230 |
Weight | 43.0 LB |

Enclosure | TEFC |
No. of Poles | 6 |
Phase | Single Phase |
Frame | 100 |
Service Factor | 1 |
Rotation | Bi-Directional |
RPM | 1200 rpm |
Voltage Rating | 230 |
Weight | 43.0 LB |