- 1.5 HP
- 3600 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
| Phase | Single Phase |
| Rotation | Bi-Directional |
| Voltage Rating | 230 |
| Service Factor | 1 |
| No. of Poles | 2 |
| Frame | 90 |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Weight | 27.0 LB |
| Phase | Single Phase |
| Rotation | Bi-Directional |
| Voltage Rating | 230 |
| Service Factor | 1 |
| No. of Poles | 2 |
| Frame | 90 |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Weight | 27.0 LB |