
- 1.5 HP
- 1800 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
Voltage Rating | 230 |
Service Factor | 1 |
No. of Poles | 4 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 90 |
Enclosure | TEFC |
Weight | 35.0 LB |

Voltage Rating | 230 |
Service Factor | 1 |
No. of Poles | 4 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 90 |
Enclosure | TEFC |
Weight | 35.0 LB |