
- 1 HP
- 1800 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
Frame | 80 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Phase | Single Phase |
Enclosure | TEFC |
Service Factor | 1 |
No. of Poles | 4 |
Voltage Rating | 115 |
Weight | 29.0 LB |

Frame | 80 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Phase | Single Phase |
Enclosure | TEFC |
Service Factor | 1 |
No. of Poles | 4 |
Voltage Rating | 115 |
Weight | 29.0 LB |