
- 0.25 HP
- 3600 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
Enclosure | TEFC |
Rotation | Bi-Directional |
Phase | Single Phase |
Service Factor | 1 |
RPM | 3600 rpm |
Voltage Rating | 230 |
Frame | 63 |
No. of Poles | 2 |
Weight | 12.0 LB |

Enclosure | TEFC |
Rotation | Bi-Directional |
Phase | Single Phase |
Service Factor | 1 |
RPM | 3600 rpm |
Voltage Rating | 230 |
Frame | 63 |
No. of Poles | 2 |
Weight | 12.0 LB |