
- 0.12 HP
- 1800 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
No. of Poles | 4 |
Rotation | Bi-Directional |
Voltage Rating | 115 |
Service Factor | 1 |
Enclosure | TEFC |
Frame | 56 |
RPM | 1800 rpm |
Phase | Single Phase |
Weight | 9.0 LB |

No. of Poles | 4 |
Rotation | Bi-Directional |
Voltage Rating | 115 |
Service Factor | 1 |
Enclosure | TEFC |
Frame | 56 |
RPM | 1800 rpm |
Phase | Single Phase |
Weight | 9.0 LB |