- 2 HP
- 1200 rpm
- Single Phase
- 230 Voltage Rating
- TEFC Enclosure
| Phase | Single Phase |
| Enclosure | TEFC |
| Service Factor | 1 |
| Frame | 100 |
| No. of Poles | 6 |
| RPM | 1200 rpm |
| Rotation | Bi-Directional |
| Voltage Rating | 230 |
| Weight | 51.0 LB |
| Phase | Single Phase |
| Enclosure | TEFC |
| Service Factor | 1 |
| Frame | 100 |
| No. of Poles | 6 |
| RPM | 1200 rpm |
| Rotation | Bi-Directional |
| Voltage Rating | 230 |
| Weight | 51.0 LB |