
- 150 HP
- 1800 rpm
- Three Phase
- 575/990 Voltage Rating
- TEFC Enclosure
Frame | 150 |
Enclosure | TEFC |
RPM | 1800 rpm |
Rotation | Bi-Directional |
No. of Poles | 4 |
Voltage Rating | 575/990 |
Phase | Three Phase |
Service Factor | 1.15 |
Weight | 1880.0 LB |

Frame | 150 |
Enclosure | TEFC |
RPM | 1800 rpm |
Rotation | Bi-Directional |
No. of Poles | 4 |
Voltage Rating | 575/990 |
Phase | Three Phase |
Service Factor | 1.15 |
Weight | 1880.0 LB |