- 200 HP
- 1800 rpm
- Three Phase
- 575/990 Voltage Rating
- TEFC Enclosure
| Phase | Three Phase |
| Frame | 200 |
| Voltage Rating | 575/990 |
| No. of Poles | 4 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Weight | 2154.0 LB |
| Phase | Three Phase |
| Frame | 200 |
| Voltage Rating | 575/990 |
| No. of Poles | 4 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Weight | 2154.0 LB |