- 50 HP
- 1200 rpm
- Three Phase
- 575/990 Voltage Rating
- TEFC Enclosure
| Phase | Three Phase |
| Voltage Rating | 575/990 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame | 50 |
| No. of Poles | 6 |
| Rotation | Bi-Directional |
| RPM | 1200 rpm |
| Weight | 843.0 LB |
| Phase | Three Phase |
| Voltage Rating | 575/990 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame | 50 |
| No. of Poles | 6 |
| Rotation | Bi-Directional |
| RPM | 1200 rpm |
| Weight | 843.0 LB |