- 40 HP
- 900 rpm
- Three Phase
- 575/990 Voltage Rating
- TEFC Enclosure
| RPM | 900 rpm |
| Enclosure | TEFC |
| Voltage Rating | 575/990 |
| Phase | Three Phase |
| Frame | 225 |
| Rotation | Bi-Directional |
| Service Factor | 1.15 |
| No. of Poles | 8 |
| Weight | 815.0 LB |
| RPM | 900 rpm |
| Enclosure | TEFC |
| Voltage Rating | 575/990 |
| Phase | Three Phase |
| Frame | 225 |
| Rotation | Bi-Directional |
| Service Factor | 1.15 |
| No. of Poles | 8 |
| Weight | 815.0 LB |