
- 15 HP
- 900 rpm
- Three Phase
- 575/990 Voltage Rating
- TEFC Enclosure
RPM | 900 rpm |
Voltage Rating | 575/990 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Phase | Three Phase |
No. of Poles | 8 |
Frame | 180 |
Service Factor | 1.15 |
Weight | 416.0 LB |

RPM | 900 rpm |
Voltage Rating | 575/990 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Phase | Three Phase |
No. of Poles | 8 |
Frame | 180 |
Service Factor | 1.15 |
Weight | 416.0 LB |