
- 1.5 HP
- 1800 rpm
- 333/575 Voltage Rating
- IMB35 Mounting
- TEFC Enclosure
No. of Poles | 4 |
RPM | 1800 rpm |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
Enclosure | TEFC |
Frame | 90 |
Mounting | IMB35 |
Rotation | Bi-Directional |
Weight | 66.0 LB |

No. of Poles | 4 |
RPM | 1800 rpm |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
Enclosure | TEFC |
Frame | 90 |
Mounting | IMB35 |
Rotation | Bi-Directional |
Weight | 66.0 LB |