
- 2 HP
- 3600 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 90 Frame
Rotation | Bi-Directional |
Frame | 90 |
Service Factor | 1.15 |
Enclosure | TEFC |
RPM | 3600 rpm |
Voltage Rating | 333/575 |
No. of Poles | 2 |
Weight | 66.0 LB |

Rotation | Bi-Directional |
Frame | 90 |
Service Factor | 1.15 |
Enclosure | TEFC |
RPM | 3600 rpm |
Voltage Rating | 333/575 |
No. of Poles | 2 |
Weight | 66.0 LB |