
- 1.5 HP
- 1800 rpm
- 230/460 Voltage Rating
- IMB35 Mounting
- TEFC Enclosure
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Mounting | IMB35 |
RPM | 1800 rpm |
Frame | 90 |
No. of Poles | 4 |
Service Factor | 1.15 |
Weight | 66.0 LB |

Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Mounting | IMB35 |
RPM | 1800 rpm |
Frame | 90 |
No. of Poles | 4 |
Service Factor | 1.15 |
Weight | 66.0 LB |