
- 0.75 HP
- 1200 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 80 Frame
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Enclosure | TENV |
Frame | 80 |
RPM | 1200 rpm |
No. of Poles | 6 |
Rotation | Bi-Directional |
Weight | 45.0 LB |

Service Factor | 1.15 |
Voltage Rating | 333/575 |
Enclosure | TENV |
Frame | 80 |
RPM | 1200 rpm |
No. of Poles | 6 |
Rotation | Bi-Directional |
Weight | 45.0 LB |