
- 0.75 HP
- 1200 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 80 Frame
No. of Poles | 6 |
Frame | 80 |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Enclosure | TENV |
RPM | 1200 rpm |
Service Factor | 1.15 |
Weight | 45.0 LB |

No. of Poles | 6 |
Frame | 80 |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Enclosure | TENV |
RPM | 1200 rpm |
Service Factor | 1.15 |
Weight | 45.0 LB |