
- 0.5 HP
- 1200 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 80 Frame
Enclosure | TENV |
Voltage Rating | 333/575 |
No. of Poles | 6 |
RPM | 1200 rpm |
Frame | 80 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Weight | 40.0 LB |

Enclosure | TENV |
Voltage Rating | 333/575 |
No. of Poles | 6 |
RPM | 1200 rpm |
Frame | 80 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Weight | 40.0 LB |