
- 0.75 HP
- 1800 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 80 Frame
No. of Poles | 4 |
RPM | 1800 rpm |
Enclosure | TENV |
Frame | 80 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Weight | 39.0 LB |

No. of Poles | 4 |
RPM | 1800 rpm |
Enclosure | TENV |
Frame | 80 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Weight | 39.0 LB |