
- 1.5 HP
- 3600 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 80 Frame
RPM | 3600 rpm |
Voltage Rating | 230/460 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 80 |
Enclosure | TENV |
No. of Poles | 2 |
Weight | 51.0 LB |

RPM | 3600 rpm |
Voltage Rating | 230/460 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 80 |
Enclosure | TENV |
No. of Poles | 2 |
Weight | 51.0 LB |