
- 1 HP
- 3600 rpm
- 333/575 Voltage Rating
- IMB35 Mounting
- TENV Enclosure
No. of Poles | 2 |
Rotation | Bi-Directional |
Frame | 80 |
Voltage Rating | 333/575 |
RPM | 3600 rpm |
Enclosure | TENV |
Mounting | IMB35 |
Service Factor | 1.15 |
Weight | 45.0 LB |

No. of Poles | 2 |
Rotation | Bi-Directional |
Frame | 80 |
Voltage Rating | 333/575 |
RPM | 3600 rpm |
Enclosure | TENV |
Mounting | IMB35 |
Service Factor | 1.15 |
Weight | 45.0 LB |