
- 1 HP
- 3600 rpm
- 230/460 Voltage Rating
- IMB14 Mounting
- TENV Enclosure
Mounting | IMB14 |
Service Factor | 1.15 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Enclosure | TENV |
RPM | 3600 rpm |
Voltage Rating | 230/460 |
Frame | 80 |
Weight | 45.0 LB |

Mounting | IMB14 |
Service Factor | 1.15 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Enclosure | TENV |
RPM | 3600 rpm |
Voltage Rating | 230/460 |
Frame | 80 |
Weight | 45.0 LB |