
- 1 HP
- 1800 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 80 Frame
Frame | 80 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
RPM | 1800 rpm |
Voltage Rating | 230/460 |
Enclosure | TENV |
Weight | 42.0 LB |

Frame | 80 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
RPM | 1800 rpm |
Voltage Rating | 230/460 |
Enclosure | TENV |
Weight | 42.0 LB |