
- 1.5 HP
- 3600 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 80 Frame
RPM | 3600 rpm |
Rotation | Bi-Directional |
Service Factor | 1.15 |
No. of Poles | 2 |
Enclosure | TENV |
Frame | 80 |
Voltage Rating | 333/575 |
Weight | 46.0 LB |

RPM | 3600 rpm |
Rotation | Bi-Directional |
Service Factor | 1.15 |
No. of Poles | 2 |
Enclosure | TENV |
Frame | 80 |
Voltage Rating | 333/575 |
Weight | 46.0 LB |