
- 0.35 HP
- 1200 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 71 Frame
Voltage Rating | 333/575 |
Enclosure | TENV |
RPM | 1200 rpm |
Service Factor | 1.15 |
Frame | 71 |
No. of Poles | 6 |
Rotation | Bi-Directional |
Weight | 25.0 LB |

Voltage Rating | 333/575 |
Enclosure | TENV |
RPM | 1200 rpm |
Service Factor | 1.15 |
Frame | 71 |
No. of Poles | 6 |
Rotation | Bi-Directional |
Weight | 25.0 LB |