
- 0.75 HP
- 3600 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 71 Frame
Frame | 71 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
No. of Poles | 2 |
Enclosure | TENV |
Weight | 31.0 LB |

Frame | 71 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
No. of Poles | 2 |
Enclosure | TENV |
Weight | 31.0 LB |