
- 0.5 HP
- 3600 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 71 Frame
Rotation | Bi-Directional |
Enclosure | TENV |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Frame | 71 |
RPM | 3600 rpm |
No. of Poles | 2 |
Weight | 26.0 LB |

Rotation | Bi-Directional |
Enclosure | TENV |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Frame | 71 |
RPM | 3600 rpm |
No. of Poles | 2 |
Weight | 26.0 LB |