
- 0.5 HP
- 1800 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 71 Frame
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Frame | 71 |
RPM | 1800 rpm |
Enclosure | TENV |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 33.0 LB |

Service Factor | 1.15 |
Voltage Rating | 333/575 |
Frame | 71 |
RPM | 1800 rpm |
Enclosure | TENV |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 33.0 LB |