
- 0.5 HP
- 1800 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 71 Frame
RPM | 1800 rpm |
Frame | 71 |
Service Factor | 1.15 |
Enclosure | TENV |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
No. of Poles | 4 |
Weight | 33.0 LB |

RPM | 1800 rpm |
Frame | 71 |
Service Factor | 1.15 |
Enclosure | TENV |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
No. of Poles | 4 |
Weight | 33.0 LB |