
- 0.5 HP
- 1800 rpm
- 230/460 Voltage Rating
- IMB34 Mounting
- TENV Enclosure
Mounting | IMB34 |
Frame | 71 |
Enclosure | TENV |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
No. of Poles | 4 |
Weight | 33.0 LB |

Mounting | IMB34 |
Frame | 71 |
Enclosure | TENV |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
No. of Poles | 4 |
Weight | 33.0 LB |