
- 0.75 HP
- 3600 rpm
- 230/460 Voltage Rating
- IMB35 Mounting
- TENV Enclosure
Rotation | Bi-Directional |
Enclosure | TENV |
RPM | 3600 rpm |
No. of Poles | 2 |
Service Factor | 1.15 |
Mounting | IMB35 |
Frame | 71 |
Voltage Rating | 230/460 |
Weight | 35.0 LB |

Rotation | Bi-Directional |
Enclosure | TENV |
RPM | 3600 rpm |
No. of Poles | 2 |
Service Factor | 1.15 |
Mounting | IMB35 |
Frame | 71 |
Voltage Rating | 230/460 |
Weight | 35.0 LB |