
- 0.5 HP
- 3600 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 71 Frame
Frame | 71 |
Voltage Rating | 333/575 |
RPM | 3600 rpm |
Service Factor | 1.15 |
Enclosure | TENV |
No. of Poles | 2 |
Rotation | Bi-Directional |
Weight | 31.0 LB |

Frame | 71 |
Voltage Rating | 333/575 |
RPM | 3600 rpm |
Service Factor | 1.15 |
Enclosure | TENV |
No. of Poles | 2 |
Rotation | Bi-Directional |
Weight | 31.0 LB |