
- 0.5 HP
- 1800 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 71 Frame
Enclosure | TENV |
Voltage Rating | 230/460 |
RPM | 1800 rpm |
No. of Poles | 4 |
Frame | 71 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Weight | 25.0 LB |

Enclosure | TENV |
Voltage Rating | 230/460 |
RPM | 1800 rpm |
No. of Poles | 4 |
Frame | 71 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Weight | 25.0 LB |