
- 0.5 HP
- 3600 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 71 Frame
No. of Poles | 2 |
Enclosure | TENV |
Service Factor | 1.15 |
Rotation | Bi-Directional |
RPM | 3600 rpm |
Voltage Rating | 333/575 |
Frame | 71 |
Weight | 23.0 LB |

No. of Poles | 2 |
Enclosure | TENV |
Service Factor | 1.15 |
Rotation | Bi-Directional |
RPM | 3600 rpm |
Voltage Rating | 333/575 |
Frame | 71 |
Weight | 23.0 LB |