
- 0.25 HP
- 1800 rpm
- 333/575 Voltage Rating
- TENV Enclosure
- 63 Frame
RPM | 1800 rpm |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
No. of Poles | 4 |
Enclosure | TENV |
Frame | 63 |
Service Factor | 1.15 |
Weight | 18.0 LB |

RPM | 1800 rpm |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
No. of Poles | 4 |
Enclosure | TENV |
Frame | 63 |
Service Factor | 1.15 |
Weight | 18.0 LB |