
- 0.33 HP
- 3600 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 63 Frame
RPM | 3600 rpm |
Rotation | Bi-Directional |
Enclosure | TENV |
No. of Poles | 2 |
Frame | 63 |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
Weight | 18.0 LB |

RPM | 3600 rpm |
Rotation | Bi-Directional |
Enclosure | TENV |
No. of Poles | 2 |
Frame | 63 |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
Weight | 18.0 LB |