
- 0.25 HP
- 1800 rpm
- 230/460 Voltage Rating
- IMB34 Mounting
- TENV Enclosure
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Frame | 63 |
Mounting | IMB34 |
Enclosure | TENV |
RPM | 1800 rpm |
No. of Poles | 4 |
Weight | 25.0 LB |

Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Frame | 63 |
Mounting | IMB34 |
Enclosure | TENV |
RPM | 1800 rpm |
No. of Poles | 4 |
Weight | 25.0 LB |