
- 0.25 HP
- 1800 rpm
- 230/460 Voltage Rating
- TENV Enclosure
- 63 Frame
Enclosure | TENV |
Service Factor | 1.15 |
Rotation | Bi-Directional |
No. of Poles | 4 |
Voltage Rating | 230/460 |
Frame | 63 |
RPM | 1800 rpm |
Weight | 21.0 LB |

Enclosure | TENV |
Service Factor | 1.15 |
Rotation | Bi-Directional |
No. of Poles | 4 |
Voltage Rating | 230/460 |
Frame | 63 |
RPM | 1800 rpm |
Weight | 21.0 LB |